
Split Lock Washer, For Screw Size #6 10 PK
Mfr # X1E-CON-WAS-LOC-1006x10
Zoro # G805377465
product price: $0.86
/pk 10, $0.09/eaSold in multiples of 9 for $7.74
Key Features
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-CON-WAS-LOC-1006x10
Zoro #
G805377465
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#6
Details
Item
Split Lock Washer
System of Measurement
Inch
Description
X1 Spring Washers or Split Lock Washers provides a circular bearing surface with offset split ends which help bite into the mating material to provide a locking feature when tightened beneath a nut. It is round with a hole in the center and can be used where loosening from corrosion or vibration is a concern.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.