Shop X1 TOOLS
See all product information
Create Account
Spring Pin, 5/64 in Outside Dia, 1/4 in L, 20 PK
- Mfr # X1E-CON-PIN-ROL-1030x20
- Zoro # G705349005
product price:Â
$
2.89
/pk of 20, $0.14/ea
Sold in multiples of 3Â pks for
$8.67
Key Features
System of Measurement
Inch
Pin Diameter
5/64 in
Pin Type
Slotted
Finish
Plain
Material
Spring Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-PIN-ROL-1030x20
- Zoro #
- G705349005
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Spring Pin
- System of Measurement
- Inch
- Pin Type
- Slotted
- Finish
- Plain
- Material
- Spring Steel
Dimensions
- Pin Diameter
- 5/64 in
- Shank Length
- 1/4 in
Description
X1 Roll Pins are ideal for rotating shafts and applications where the pin should have very little play. Each of these heated treated roll pins are designed to stand up to side-load force. Used in Cars, boats, home and industrial applications.
- Spring steel gives constant pressure to keep pin securely in place
- Black Finish for Durability
- Heat Treated
- Diameter = 5/64"
- Length = 1/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.