Zoro Homepage

Toggle Bolt, 3" L, 240 PK

  • Mfr # X1E-CON-BOL-WIN-1010x240

  • Zoro # G005350688


product price: $148.99
/pk 240, $0.62/ea
Free Shipping & Returns

Key Features

Compatible Material
Hollow Block
Anchor Length
3"
Usable Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-BOL-WIN-1010x240
Zoro #
G005350688
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Length
3"
Usable Length
3 in

Details

Item
Toggle Bolt
Compatible Material
Hollow Block

Description

X1 Wing Toggle Bolts are made for you to securely place paintings, picture frames, heavy mirrors and more onto hollow base materials. The rust-resistant zinc plating on the toggle bolts help resist rust and maintain maximum durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.