Shop AMMEX
See all product information
Create Account
X3, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue
- Mfr # X348100
- Zoro # G3281165
product price:Â
$
12.39
/pk 100, $0.12/ea
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X348100
- Zoro #
- G3281165
- UPC #
- 697383941183
- Country of Origin
- Indonesia
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- X3
Description
Xtreme X3 94096 Powder-Free Disposable Gloves, Nitrile, Blue, Beaded Cuff, Textured. This glove will change everything you thought you knew about 3-mil nitrile. AMMEX X3 Blue Nitrile Powder Free Industrial Gloves are perfect for short-duration use where frequent glove changes are required. They're made from component materials that comply with FDA regulations for food contact. Made of the same premium nitrile as our 5-mil glove, they provide a dependable barrier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.