This item is Discontinued.

Xantrex 110W Solar Flex Panel With Mounting Hardware 781-0110

110W Solar Flex Panel With Mounting Hardware (Discontinued)

  • Mfr # 781-0110
  • Zoro # G208765067
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
781-0110
Zoro #
G208765067
UPC #
715535910976
Country of Origin
Unknown

Description

The 110W Xantrex Solar flex kit features a flexible solar panel with 5 busbars and PERC Passivated Emitter and Rear Contact monocrystalline cells, a special cell technology that increases module efficiency significantly over standard solar cells Designed with a highly protective toplayer called ETFE EthyleneTetraFluoroEthylene, this allows for better light transmittance, corrosion resistance, stainresistance, weather resistance, and overall superior durability over a wide temperature range, compared to nonETFE semiflexible panels The solar flex kit includes hardware that is designed for a fast and easy installation, Easily customize and extend your solar system using our expansion kits Benefits Up to 30 degrees of flexibility PERC technology 5 busbar technology ETFE Protection Competitor panels do not currently use PERC technology Most brands use 24 busbars, more busbars means better efficiency durability EthyleneTetraFluoroEthylene extends the lifespan of the panel compared to nonETFE panels Contents Solar Panel A 110W solar panel with 5 busbars and PERC Passivated Emitter and Rear Contact monocrystalline cells, a special cell technology that increases module efficiency significantly over standard solar cells Mounting Brackets Please contact the manufacturer directly with any issues or concerns

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.