This item is Discontinued.

Xantrex Freedom Xc Pro Marine 2000W InverterCharger 120V 818-2015

Freedom Xc Pro Marine 2000W InverterCharger 120V (Discontinued)

  • Mfr # 818-2015
  • Zoro # G608216534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
818-2015
Zoro #
G608216534
UPC #
715535912673
Country of Origin
Unknown

Description

Freedom XC PRO Marine 2000W InverterCharger 12V A true sine wave inverter with a builtin lithiumion battery charger and transfer switch in a compact, lightweight footprint Configure and monitor system performance via Bluetooth app available on the optional Bluetooth remote panel 808081702 Seamless integration with MicroC NMEA 2000 Connector The Freedom XC PRO Marine invertercharger, supporting CANbus NMEA 2000 protocol, is the most versatile and flexible AC power solution in the market today It supports seamless integration with thirdparty monitoring and control systems It also features a 100 amp 2000W model 150 amp 3000W model battery charger and offers all of the configurable features of the Freedom XC series invertercharger in a compact, lightweight package It cranks out full output in invert or charge mode from 4egF 20egC 104egF 40egC for operation in all climate temperatures The extended surge rating enables compressor loads such as an AC or a fridge to start reliably Features Extended Surge Rating Surges to 2X continuous power for 5 seconds for motor loads True Sine Wave AC PowerFor the operation of sensitive and motor loads Ignition ControlFeature to turn the inverter onoff via a 12 VDC signal and to minimize battery drain by switching the inverter off when the ignition key is turned off Wide 1018 VDC Input RangeEnsures inverter operation on high voltage alternators found on many new vehicle chassis Programmable AC UnderVoltage 85110VAC ShutdownFeature ideal to operate under weak shore power or generator input Builtin 50A AC Transfer Relay 3KW model Senses when outside AC Power is present and transfers the load from the inverter to the source of incoming power BuiltIn Charger Features Power Factor Corrected MultiStage Charging Utilizes less shorepower when charging batteries This frees up more usable AC power for running electrical devices and appliances and reduces the likelihood of tripping shorepower breakers ProgrammableConfigurable 3 stage temperature compensated battery charge algorithm for optimal charging of almost any battery type up to 18V Battery EqualizationMaximizes flooded battery life Dead Battery Charging Down to 0 Vdc Power SharePrioritizes AC loads by reducing the charge current and maintaining the total input current to less than the breaker setting Easily configurable settings to charge any lithiumion battery This product may not be returned to the or

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.