Zoro Homepage

Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous

  • Mfr # 817-1000

  • Zoro # G4541996


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
1,000 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V/110V/108V AC
Outlet Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817-1000
Zoro #
G4541996
UPC #
715535901417
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
2,000 W
Continuous Output Power
1,000 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V/110V/108V AC
Outlet Type
Hardwired
DC Connection
Input Terminals
Nominal Output Power
1,000 W

Description

Xantrex Freedom X 1000 True Sine Wave Power Inverter - 12VDC - 120VAC - 1000W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.