This item is Discontinued.

Xantrex Prosine 1800 Inverter Trusine 1800W 230Ac12Dc 806-1883

Prosine 1800 Inverter Trusine 1800W 230Ac12Dc (Discontinued)

  • Mfr # 806-1883
  • Zoro # G208220115
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
806-1883
Zoro #
G208220115
UPC #
715535618834
Country of Origin
Unknown

Description

PROsine Inverters deliver true sine wave output that is identical to AC power supplied by Our utility This clean output makes PROsine Inverters ideal for handling sensitive loads, while also improving AC equipment performance Designed for recreational and industrial applications, expect the best performances from televisions, audio systems, speed tools, and any other electronics where you want nothing but the most optimal performance Provides pure sine wave AC power from a DC Ource Offering superior quality true sine wave output, the Prosine 1000 and 1800 standalone inverters are ideally suited for electrical systems that already have a quality multistage battery charger Designed for recreational and industrial applications, their 120volt, 60 Hz AC power output is capable of handling both heavy duty and smaller, multiple AC loads Prosine inverters include a backlit LCD display panel, which can be mounted remotely UltraClean Pure Sine Wave Power With less than 3 total harmonic distortion, the Prosine delivers true sine wave output that is identical to AC power supplied by Our utility Expect troublefree true sine wave electricity for televisions, audio systems, variable speed tools, and more Features Two models available 1000 watt 1500 watt surge and 1800 watt 2900 watt surge True sine wave output Removable LCD display can be mounted remotely for control and monitoring Unique DC terminals offer 180degree connections for easy installation in tight places Efficient power save mode draws only 15 watts under noload condition Protection Features Over temperature shutdown and automatic overload protection Over voltage and under voltage protection Short circuit and AC backfeed protection Options Available in 12 and 24 volt models Schuko AC receptacle Remote interface kit for remote mounting of display module Models available with Schuko, hardwire, or hardwire with transfer switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.