This item is Discontinued.

Xantrex Prosine 180024120 Hard Wired Inverter 806-1851

Prosine 180024120 Hard Wired Inverter (Discontinued)

  • Mfr # 806-1851
  • Zoro # G307682715
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
806-1851
Zoro #
G307682715
UPC #
715535618513
Country of Origin
Unknown

Description

Power Inverters PROsine 1800 PROsine Inverters deliver true sine wave output that is identical to AC power supplied by your utility This clean output makes PROsine Inverters ideal for handling sensitive loads, while also improving AC equipment performance Designed for recreational and industrial applications, expect the best performances from televisions, audio systems, speed tools, and any other electronics where you want nothing but the most optimal performance Product Description Providing 1800 watts of sine wave AC power from a DC source Offering superior quality true sine wave output, the Prosine 1800 standalone power inverters are ideally suited for electrical systems that already have a quality multistage battery charger Designed for recreational and industrial applications, their 120volt, 60 Hz AC power output is capable of handling both heavy duty and smaller, multiple AC loads Prosine inverters include a backlit LCD display panel, which can be mounted remotely Product Features 1800W inverter 2900 watt surge capability True sine wave AC output crystal controlled Removable LCD display can be mounted remotely for control and monitoring Unique DC terminals offer 180degree connections for easy installation in tight places Powersave mode draws only 15 watts under no load Protection Features Over temperature shutdown and automatic overload protection Over voltage and under voltage protection Short circuit and AC backfeed protection Options Available in 24 volt model Models available with GFCI AC outlet or AC hardwire terminal strip for permanent installation into an electrical system optional 15 A transfer switch available with hardwire option Remote interface kit for remote mounting of display module Ultraclean true sine wave power With less than 3 total harmonic distortion, Prosine 1800 inverters deliver true sine wave output that is identical to AC power supplied by your utility This clean output makes Prosine inverters ideal for handling sensitive loads and improves AC equipment performance Expect troublefree true sine wave electricity for televisions, audio systems, variable speed tools, and more Light and Compact PROsine power inverters are lighter and more compact than other power inverters with similar power ratings because they use highfrequency switching technology in the power conversion process WARNING This product can expose you to chemicals including Diisononyl Phthalate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.