Zoro Homepage

3/16" 6" Round

  • Mfr # R3166N

  • Zoro # G3535869


product price: $15.19
/ea

Key Features

Tip Size
3/16"
Tip Style
Slotted
Shank Length
6"
Overall Length
9-5/8"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3166N
Zoro #
G3535869
UPC #
037103485632
Country of Origin
China

Dimensions

Tip Size
3/16"
Shank Length
6"
Overall Length
9-5/8"

Details

Item
3/16Inx6In Reg Round Screwdriver Carded
Tip Style
Slotted
SAE or Metric
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Pieces
1
Shank Shape
Round
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

3/16Inx6In Reg Round Screwdriver Carded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.