This item is Discontinued.

Xcelite 7/64Inx4In Ser 99 Hex Socket Screw Blade 99764BKN

7/64Inx4In Ser 99 Hex Socket Screw Blade (Discontinued)

  • Mfr # 99764BKN
  • Zoro # G3621040
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99764BKN
Zoro #
G3621040
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4"
Point Size
7/64"

Details

Bit Style
Hex
Fastening Tool Item
Socket Bit
For Use With
Screwdrivers
Item
7/64Inx4In Ser 99 Hex Socket Screw Blade
SAE or Metric
SAE

Description

7/64Inx4In Ser 99 Hex Socket Screw Blade

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.