Zoro Homepage

Screwdriver, Size 2, 1/4" x 10"

  • Mfr # XST1020N

  • Zoro # G712485376


product price: $22.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XST1020N
Zoro #
G712485376
UPC #
037103315649
Country of Origin
China

Details

Item
Screwdriver,Size 2,1/4" x 10"

Description

Screwdriver,Size 2,1/4 In. x 10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.