Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Xcluder Rodent Proof Door Sweep, Silver 162620

Rodent Proof Door Sweep, Silver (Discontinued)

  • Mfr # 162620
  • Zoro # G0580699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162620
Zoro #
G0580699
UPC #
073078162628
Country of Origin
United States

Dimensions

Size
2" W x 4 ft. L

Details

Item
Rodent Proof Door Sweep
Used For
Under Door Gaps
Features
Residential Door Sweeps, Standard Rubber Gasket, Suitable for Under Door Gaps Up to 3/4", Stainless Steel Sheet Metal Screws Included
Material
Aluminum
Color
Silver

Description

Rodent Proof Door Sweep, Used For Under Door Gaps, Size 2 In. W x 4 ft. L, Material Aluminum, Color Silver, Features Residential Door Sweeps, Standard Rubber Gasket, Suitable for Under Door Gaps Up to 3/4 In., Stainless Steel Sheet Metal Screws Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.