Shop XENA

Athletic Shoe, Gray, Women's, 6, B, PR

  • Mfr # ASL-060-GY1
  • Zoro # G424874567

product price: 
$
125.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.62
Slip-Resistance Value - SATRA Heel - Dry
1.11
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ASL-060-GY1
Zoro #
G424874567
UPC #
810096707062
Country of Origin
China
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.62
Slip-Resistance Value - SATRA Heel - Dry
1.11
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Upper Material
Leather
Heel Definition
Flat Heel
Gender
Women's
Metatarsal Guard
No
Closure
Lace Up
Footwear Style
Athletic Shoe
Color
Gray
Item
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.78
Chain Saw Cut-Resistant
No
Style Number
ASL-GY1
Toe Cap Material
Composite
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
1.07
Construction
Cemented
Puncture-Resistant Sole
Yes
Includes Metatarsal Guard
No
Liner Technology
Antimicrobial, Moisture Wicking
Liner Material
Microfiber
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.43
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Puncture-Resistant Plate, Rebounding
Includes Shank
Yes
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant Oily/Wet (SRO), Static Dissipative (SD 35)
Insole Technology
Anti-Fatigue, Arch-Support, Removable Insole
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
Midsole Material
ETPU
Slip-Resistance Value - SATRA Heel - Wet
0.83
All-Leather Upper
Yes
Shank Material
Polycarbonate
Waterproof
No
Insulated
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.72
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Toe Type
Safety-Toe
Wire Color
Gray

Dimensions

Width
B
Overall Height
4 in
Size
6
Heel Height
0 in

Description

Athletic Shoe, Closure Lace Up, Color Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 6, Static Dissipative Yes, Style Number ASL-GY1, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.