Shop XENA

AthleticShoe, Black/Silver, Women's, 9, B, PR

  • Mfr # ASL-090-BL1
  • Zoro # G224874569

product price: 
$
122.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Color
Black/Silver
All-Leather Upper
Yes
Chain Saw Cut-Resistant
No
Ninety-Degree Heel
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ASL-090-BL1
Zoro #
G224874569
UPC #
810096705990
Country of Origin
China
Toe Type
Safety-Toe
Color
Black/Silver
All-Leather Upper
Yes
Chain Saw Cut-Resistant
No
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.78
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Insole Material
Polyurethane
Includes Metatarsal Guard
No
Liner Technology
Antimicrobial, Moisture Wicking
Slip-Resistance Value - SATRA Heel - Wet
0.83
Style Number
ASL-BL1
Slip-Resistance Value - SATRA Forefoot - Dry
1.07
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Construction
Cemented
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Puncture-Resistant Plate, Rebounding
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.72
Maximum Heat Rating
572 Degrees F
Footwear Style
Athletic Shoe
Gender
Women's
Toe Cap Material
Composite
Metatarsal Guard
No
Item
Athletic Shoe
Liner Material
Microfiber
Midsole Material
ETPU
Shank Material
Polycarbonate
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Insole Technology
Anti-Fatigue, Arch-Support, Removable Insole
Slip-Resistance Value - SATRA Heel - Oily
0.43
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.62
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.11
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Slip Resistant Oily/Wet (SRO)
Waterproof
No
Upper Material
Leather
Insulated
No
Heel Definition
Flat Heel
Wire Color
Black/Silver

Dimensions

Width
B
Size
9
Overall Height
4 in
Heel Height
0 in

Description

Athletic Shoe, Closure Lace Up, Color Black/Silver, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number ASL-BL1, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.