Shop XENA
See all product information
Create Account
Gravity Ankle Bootie Amber Brown 12, PR
- Mfr # GR-AM3
- Zoro # G423744250
product price:Â
$
186.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Steel Toe
Color
Amber Brown
Upper Material
Full Grain Leather
Standards
ASTM F2413-24, OSHA Compliant
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-AM3
- Zoro #
- G423744250
- UPC #
- 810096701640
- Country of Origin
- Mexico
- Item
- Boot
- Toe Type
- Steel Toe
- Color
- Amber Brown
- Upper Material
- Full Grain Leather
- Standards
- ASTM F2413-24, OSHA Compliant
- Style Number
- GR-AM3
- Gender
- Women's
Dimensions
- Width
- Medium
- Height
- 4 in
- Size
- 12
Description
Gravity Ankle Bootie Amber Brown 12, 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.