Mid-CutWorkBoot, Black, Women's, 8.5, B, PR

  • Mfr # VG-085-BL3
  • Zoro # G924781945
product price: 
$
196.99
/pr
Free Shipping & Returns

Key Features

Liner Technology
Antimicrobial with Air-Flow Tech, Breathable, Moisture Wicking
Slip-Resistance Value - SATRA Heel - Wet
0.44
All-Leather Upper
Yes
Outsole Material
Rubber
Toe Cap Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VG-085-BL3
Zoro #
G924781945
UPC #
810096707680
Country of Origin
Mexico
Liner Technology
Antimicrobial with Air-Flow Tech, Breathable, Moisture Wicking
Slip-Resistance Value - SATRA Heel - Wet
0.44
All-Leather Upper
Yes
Outsole Material
Rubber
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Dry
0.94
Footwear Style
Mid-Cut Work Boot
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.78
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Midsole Technology
Cushioned, Dual Density
Slip-Resistance Value - SATRA Heel - Dry
0.56
Insulated
No
ASTM Standards Met
Compression (C), Impact (I)
Closure
Lace Up
Heel Definition
Defined Heel
Midsole Material
Polyurethane
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Toe Type
Safety-Toe
Insole Technology
Anti-Fatigue, Arch-Support, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Good
Color
Black
Includes Metatarsal Guard
No
Insole Material
Polyurethane
Waterproof
No
Style Number
VG-BL3
Liner Material
Microfiber
Metatarsal Guard
No
Upper Material
Leather
Maximum Heat Rating
575 Degrees F
Gender
Women's
Construction
Cemented
Shank Material
Fiberglass
Item
Mid-Cut Work Boot
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Width
B
Heel Height
1 4/5 in
Overall Height
6 in
Size
8 1/2

Description

Mid-Cut Work Boot, Closure Lace Up, Color Black, Width B, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number VG-BL3, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews