Mid-CutWorkBoot, Black, Women's, 9, B, PR

  • Mfr # VG-090-BL3
  • Zoro # G724781923
product price: 
$
196.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Overall Height
6 in
Construction
Cemented
Toe Cap Material
Steel
Chain Saw Cut-Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VG-090-BL3
Zoro #
G724781923
UPC #
810096707697
Country of Origin
Mexico
Gender
Women's
Construction
Cemented
Toe Cap Material
Steel
Chain Saw Cut-Resistant
No
Liner Technology
Antimicrobial with Air-Flow Tech, Breathable, Moisture Wicking
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Dry
0.94
Liner Material
Microfiber
Toe Type
Safety-Toe
Includes Shank
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.44
Style Number
VG-BL3
Upper Material
Leather
ASTM Standards Met
Compression (C), Impact (I)
Puncture-Resistant Sole
No
Maximum Heat Rating
575 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
0.56
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Good
Includes Metatarsal Guard
No
Color
Black
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.78
Insole Material
Polyurethane
All-Leather Upper
Yes
Heel Definition
Defined Heel
Outsole Material
Rubber
Waterproof
No
Ninety-Degree Heel
Yes
Closure
Lace Up
Item
Mid-Cut Work Boot
Footwear Style
Mid-Cut Work Boot
Midsole Material
Polyurethane
Oil-Resisting Sole
Yes
Midsole Technology
Cushioned, Dual Density
Insole Technology
Anti-Fatigue, Arch-Support, Removable Insole
Wire Color
Black

Dimensions

Overall Height
6 in
Size
9
Heel Height
1 4/5 in
Width
B

Description

Mid-Cut Work Boot, Closure Lace Up, Color Black, Width B, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number VG-BL3, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews