OmegaChelsea SafetyBoot Vegan Brn11, PR
- Mfr # OM-VB2
- Zoro # G723744394
product price:Â
$
190.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Vegan Leather
Height
6 in
Color
Vegan Brown
Toe Type
Steel Toe
Standards
ASTM F2413-24, OSHA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OM-VB2
- Zoro #
- G723744394
- UPC #
- 810096702586
- Country of Origin
- Mexico
- Item
- Boot
- Upper Material
- Vegan Leather
- Color
- Vegan Brown
- Toe Type
- Steel Toe
- Standards
- ASTM F2413-24, OSHA Compliant
- Gender
- Women's
- Style Number
- OM-VB2
Dimensions
- Size
- 11
- Width
- Medium
- Height
- 6 in
Description
OmegaChelsea SafetyBoot Vegan Brn11, 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.