OmegaChelsea SafetyBoot Vegan Brn8W, PR
- Mfr # OM-VB2
- Zoro # G323744404
product price:Â
$
190.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Steel Toe
Style Number
OM-VB2
Gender
Women's
Height
6 in
Standards
ASTM F2413-24, OSHA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OM-VB2
- Zoro #
- G323744404
- UPC #
- 810096702500
- Country of Origin
- Mexico
- Item
- Boot
- Toe Type
- Steel Toe
- Style Number
- OM-VB2
- Gender
- Women's
- Standards
- ASTM F2413-24, OSHA Compliant
- Upper Material
- Vegan Leather
- Color
- Vegan Brown
Dimensions
- Width
- Wide
- Size
- 8
- Height
- 6 in
Description
OmegaChelsea SafetyBoot Vegan Brn8W, 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.