Omega Chelsea Safety Boot Vegan Brn6, PR
- Mfr # OM-VB2
- Zoro # G923744491
product price:Â
$
190.99
/pr
Free Shipping & Returns
Key Features
Style Number
OM-VB2
Standards
ASTM F2413-24, OSHA Compliant
Upper Material
Vegan Leather
Height
6 in
Gender
Women's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OM-VB2
- Zoro #
- G923744491
- UPC #
- 810096702425
- Country of Origin
- Mexico
- Item
- Boot
- Style Number
- OM-VB2
- Standards
- ASTM F2413-24, OSHA Compliant
- Upper Material
- Vegan Leather
- Gender
- Women's
- Toe Type
- Steel Toe
- Color
- Vegan Brown
Dimensions
- Size
- 6
- Width
- Medium
- Height
- 6 in
Description
Omega Chelsea Safety Boot Vegan Brn6, 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.