Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 11 M, Black, OM-02

  • Mfr # OM-02

  • Zoro # G716150102


product price: $191.99
/pr
Free Shipping & Returns

Key Features

CSA Standards Met
Puncture-Resistant Sole
Completely Non Metallic
No
Construction
Cemented
Puncture-Resistant Sole
Yes
Style Number
OM-BL2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM-02
Zoro #
G716150102
UPC #
810096704436
Country of Origin
Mexico

Dimensions

Width
M
Overall Height
6 in
Size
11

Details

CSA Standards Met
Puncture-Resistant Sole
Completely Non Metallic
No
Construction
Cemented
Puncture-Resistant Sole
Yes
Style Number
OM-BL2
Insulated
No
ASTM Standards Met
Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Conductive
No
Static Dissipative
No
Maximum Heat Rating
480 Degrees F
Style Family
6-Inch Work Boot
Item
6-Inch Work Boot
Chemical-Resisting Sole
Yes
Gender
Women's
Closure
Lace Up with Side Zipper
Color
Black
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Toe Cap Material
Steel
Waterproof
No
Upper Material
Leather, Mesh, Microfiber
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Side Zipper, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number OM-02, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.