Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 5 M, DarkBrown, SP-02

  • Mfr # SP-02

  • Zoro # G616150028


product price: $198.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Width
M
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-02
Zoro #
G616150028
UPC #
810096705129
Country of Origin
Mexico

Dimensions

Width
M
Overall Height
6 in
Size
5

Details

Construction
Cemented
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Upper Material
Leather, Mesh, Microfiber
Static Dissipative
No
Toe Cap Material
Steel
ASTM Standards Met
Puncture Resistant (PR)
Insulated
No
Color
Auburn
Non-Marking Sole
Yes
Completely Non Metallic
No
Closure
Lace Up with Side Zipper
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Conductive
No
Non Metallic Upper
No
Item
6-Inch Work Boot
Style Family
6-Inch Work Boot
Maximum Heat Rating
480 Degrees F
Style Number
SP-AU2
Gender
Women's
Waterproof
No
Metal Chip-Resisting Sole
Yes
CSA Standards Met
Puncture-Resistant Sole
Heel Definition
Defined Heel
Electrical Hazard Rated
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Side Zipper, Color DarkBrown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 5, Static Dissipative No, Style Number SP-02, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.