Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 6 1/2 M, Bourbon Brown, OM-01

  • Mfr # OM-01

  • Zoro # G410863094


product price: $205.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Bourbon Brown
Gender
Women's
Waterproof
Yes
Style Number
OM-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM-01
Zoro #
G410863094
UPC #
810096700841
Country of Origin
Mexico

Dimensions

Size
6 1/2
Width
M
Size (PRINT)
6 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Bourbon Brown
Gender
Women's
Waterproof
Yes
Style Number
OM-01
Upper Material
Leather
Outsole Material
Polyurethane, Rubber
Outsole Material (PRINT)
Polyurethane, Rubber
Manufacturers Suggested Sole Slip Rating
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
Yes
Insole Material (PRINT)
Polyurethane
Closure
Side Zipper
Gender (PRINT)
Women's
Insole Material
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Insulated
No
Midsole Material
Polyurethane
Upper Material (PRINT)
Leather
Oil Resisting Sole
Yes
Outsole Technology (PRINT)
Dry and Wet Surface
Metatarsal Guard (PRINT)
No
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Non-Marking Sole
Yes
Insole Technology
Anti-Microbial
Midsole Material (PRINT)
Polyurethane
Toe Shape
Taper
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Static Dissipative
No
Puncture-Resistant Sole (PRINT)
No
For Outdoor Traction
Yes
Liner Material
Mesh
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Technology
Dry and Wet Surface
Metatarsal Guard
No
Puncture Resistant Insole
No
Style Family
6-Inch Work Boot
Wide Toe Cap
Yes
Conductive
No
Toe Cap Material
Steel
Construction
Cemented
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Side Zipper, Chemical Resisting Sole Yes, Color Bourbon Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.