Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 7 M, Black, FN-02

  • Mfr # FN-02

  • Zoro # G916150049


product price: $219.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Gender
Women's
Maximum Heat Rating
480 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN-02
Zoro #
G916150049
UPC #
810096706430
Country of Origin
Mexico

Dimensions

Width
M
Overall Height
6 in
Size
7

Details

Insulated
No
Item
6-Inch Work Boot
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Gender
Women's
Maximum Heat Rating
480 Degrees F
Electrical Hazard Rated
Yes
Metatarsal Guard
Internal
CSA Standards Met
Puncture-Resistant Sole
Style Family
6-Inch Work Boot
Oil-Resisting Sole
Yes
Style Number
FN-BL2
Chemical-Resisting Sole
Yes
Waterproof
No
Completely Non Metallic
No
Non-Marking Sole
Yes
Closure
Lace Up with Side Zipper
Color
Midnight Black
Upper Material
Leather, Mesh, Microfiber
Static Dissipative
No
Heel Definition
Defined Heel
Toe Cap Material
Steel
Non Metallic Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Puncture Resistant (PR)
Conductive
No
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Side Zipper, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number FN-02, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.