
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
209-20-209
Zoro #
G107474619
UPC #
-
Country of Origin
China
Dimensions
Length
73.5 in
Width
2.5 in
Height
3 in
Size
40 Foot
Details
Handle Material
carbon fiber
Item
Water Fed Pole
Material
Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.