Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Blue 100 Foot

  • Mfr # 209-25-08

  • Zoro # G707392153


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Size
100 Foot
Width
14 in
Cart Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-25-08
Zoro #
G707392153
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Size
100 Foot
Width
14 in
Cart Height
6 in

Details

Item
Hose
Color
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.