This item is Discontinued.

Xero Pure Package with Pro Ultra Light High Mod Modular Scopic Pole - 60 Foot 209-27-84

Pure Package with Pro Ultra Light High Mod Modular Scopic Pole - 60 Foot (Discontinued)

  • Mfr # 209-27-84
  • Zoro # G807474957
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
209-27-84
Zoro #
G807474957
UPC #
-
Country of Origin
United States

Dimensions

Length
77 in
Size
60 Foot
Height
3 in
Width
2.5 in

Details

Item
Window Cleaning Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.