Zoro Homepage

Pure Package with Pro Ultra Light High Mod Pole - 50 Foot

  • Mfr # 209-27-83

  • Zoro # G807475008


product price: $3,987.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Size
50 Foot
Width
15 in
Length
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-27-83
Zoro #
G807475008
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Size
50 Foot
Width
15 in
Length
52 in

Details

Item
Window Cleaning Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.