Black Toner Cartridge
- Mfr # 006R01746
- Zoro # G3615487
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Product Type
Toner Cartridge
Compatibility
Xerox AltaLink Printers:C8130, C8135, C8145, C8155, C8170
Max. Page Yield
59000
Compatible OEM Model Number
Xerox AltaLink C8100, C8200, C8130, C8135, C8145, C8155, C8170
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 006R01746
- Zoro #
- G3615487
- UPC #
- 95205617467
- Country of Origin
- Japan
Details
- Item
- Toner
- Product Type
- Toner Cartridge
- Compatibility
- Xerox AltaLink Printers:C8130, C8135, C8145, C8155, C8170
- Max. Page Yield
- 59000
- Compatible OEM Model Number
- Xerox AltaLink C8100, C8200, C8130, C8135, C8145, C8155, C8170
- Ink/Toner Color
- Black
Description
Xerox AltaLink C8130, 35, 45, 55, 70 Black Toner Cartridge (59,000 Yield)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.