Black Toner Cartridge, 30000 Yield
- Mfr # 006R01655
- Zoro # G6701485
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Capacity
Standard Yield
Color
Black
Yield
30000 Pages
Product Type
Toner Cartridge
Compatibility
Xerox Color Printers:C60, C70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 006R01655
- Zoro #
- G6701485
- UPC #
- 95205867619
- Country of Origin
- United States
Details
- Capacity
- Standard Yield
- Item
- Toner
- Color
- Black
- Yield
- 30000 Pages
- Product Type
- Toner Cartridge
- Compatibility
- Xerox Color Printers:C60, C70
- Max. Page Yield
- 30000
- Compatible OEM Model Number
- Xerox Colour C60, C70
- Ink/Toner Color
- Black
Description
Xerox C60, C70 Black Toner Cartridge (30,000 Yield). Genuine Xerox Supplies assure you of the best quality output from your Xerox copier. Always use only Xerox supplies in your Xerox printers, copiers, fax machines and multifunction products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.