This item is Discontinued.

Xerox Bold Digital Print Paper, 98 Bright, 3-Hole, 24lb, 8.5x11, Wht, PK5000 3R11541R

Bold Digital Print Paper, 98 Bright, 3-Hole, 24lb, 8.5x11, Wht, PK5000 (Discontinued)

  • Mfr # 3R11541R
  • Zoro # G4198002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R11541R
Zoro #
G4198002
UPC #
814653026597
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Size
8.5 x 11

Details

Item
Paper
Color
White
Brightness
98
Paper Weight
60 lbs
Finish
Smooth
Weight
60 lbs
3 Hole Punch
Side: 3-Hole Punched

Description

xeroxTM Bold Digital Printing Paper, 98 Bright, 3-Hole, 24lb, 8.5 x 11, White, 500 Sheets/Ream, 10 Reams/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.