This item is Discontinued.

Xerox Bold Digital Printing Paper, 98 Bright, 24 lb 8.5"x14" White, 4000/CT 3R11542

Bold Digital Printing Paper, 98 Bright, 24 lb 8.5"x14" White, 4000/CT (Discontinued)

  • Mfr # 3R11542
  • Zoro # G1770494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3R11542
Zoro #
G1770494
UPC #
-
Country of Origin
United States

Dimensions

Size
8.5 x 14
Sheet/Roll Size
8.5 x 14

Details

Item
Bold Digital Printing Paper,98 ,PK 4000
Color
White
Finish
Smooth
Weight
61 lbs
Interpack Paper Quantity
500 Sheets/Ream, 8 Reams/Carton
Machine Compatibility
Copiers; Digital Imaging Equipment; Fax Machines; Laser Printers
Brightness Rating (US)
98
Paper/Media Color(s)
White
Number of Parts
1
Paper Finish
Smooth
Paper Basis Weight (lb)
24 lb Bond
Paper Grade (gsm)
90 gsm

Description

Bold Digital Printing Paper,98 ,PK 4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.