106R01219 High Capacity Magenta Aftermarket Toner Cartridge For Phaser 6360
- Mfr # 106R01219
- Zoro # G203851833
product price:Â
$
94.35
/ea
Key Features
Max. Page Yield
12000 Pages
For Use With
Xerox Phaser Printers:, 6360, 6360dn, 6360DT, 6360DX, 6360N
Print Technology
Laser
Print Color
Magenta
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106R01219
- Zoro #
- G203851833
- UPC #
- 95205428193
- Country of Origin
- Japan
Details
- Item
- Toner
- Max. Page Yield
- 12000 Pages
- For Use With
- Xerox Phaser Printers:, 6360, 6360dn, 6360DT, 6360DX, 6360N
- Print Technology
- Laser
- Print Color
- Magenta
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.