Shop XEROX COMPATIBLE
See all product information
Create Account
106R02758 Phaser 6022; WorkCentre 6027 Yellow Aftermarket Toner; 1000 Yield
- Mfr # 106R02758
- Zoro # G403851817
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
1000 Pages
For Use With
Xerox WorkCentrer Printers:, 6027, 6022, 6020, 6025
Print Technology
Laser
Yield Type
Standard
Print Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106R02758
- Zoro #
- G403851817
- UPC #
- -
- Country of Origin
- China
- Item
- Toner Cartridge
- Max. Page Yield
- 1000 Pages
- For Use With
- Xerox WorkCentrer Printers:, 6027, 6022, 6020, 6025
- Print Technology
- Laser
- Yield Type
- Standard
- Print Color
- Yellow
Description
Specifications
- Product Type - Toner
- Color - Yellow
- Page - 1000 Yield
- Compatibility - Phaser 6022, WorkCentre 6027
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.