Shop XEROX
See all product information
Create Account
Drum Cartridge, 500000 Yield
- Mfr # 013R00668
- Zoro # G6692674
product price:Â
$
1,594.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Yield
500000 Pages
Print Technology
Laser
Print Color
Black
Compatible OEM Model Number
D95, D125, D110, D110P, D125P, D95A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 013R00668
- Zoro #
- G6692674
- UPC #
- 95205136685
- Country of Origin
- United States
Details
- Item
- Imaging Drum
- Color
- Black
- Yield
- 500000 Pages
- Print Technology
- Laser
- Print Color
- Black
- Compatible OEM Model Number
- D95, D125, D110, D110P, D125P, D95A
- Max. Page Yield
- 500000
- Ink/Toner Color
- Black
Description
Xerox D95, D110, D125, D136 Drum Cartridge (500,000 Yield). Genuine Xerox Supplies assure you of the best quality output from your Xerox printer. Always use only Xerox supplies in your Xerox printers, copiers, fax machines and multifunction products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.