Shop XEROX
See all product information
Create Account
Drum Unit, 96000 Yield
- Mfr # 013R00591
- Zoro # G6692568
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Capacity
Standard Yield
Max. Page Yield
96000
Compatibility
Xerox WorkCentre Printers: 5325, 5330, 5335
Color
Black
Yield
96000 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 013R00591
- Zoro #
- G6692568
- UPC #
- 95205135916
- Country of Origin
- China
Details
- Capacity
- Standard Yield
- Max. Page Yield
- 96000
- Compatibility
- Xerox WorkCentre Printers: 5325, 5330, 5335
- Item
- Imaging Drum
- Color
- Black
- Yield
- 96000 Pages
- Print Coverage
- 5%
- Print Technology
- Laser
- Product Condition
- Original
Description
Xerox WorkCentre 5325, 5330, 5335 Drum Unit (96,000 Yield). Genuine Xerox Supplies assure you of the best quality output from your Xerox copier. Always use only Xerox supplies in your Xerox printers, copiers, fax machines and multifunction products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.