
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3R12856
Zoro #
G203666109
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 11
Sheet/Roll Size
8.5 x 11
Details
Item
Paper
Color
Goldenrod/Pink/Canary/White
Brightness
92
Paper Weight
20 lb / 21 lb / 22 lb
Total Number of Sheets
5000
Paper Basis Weight (lb)
20 lb Bond; 21 lb Bond; 22 lb Bond
Brightness Rating (US)
92
Number of Parts
4
Paper/Media Color(s)
Goldenrod/Pink/Canary/White
Machine Compatibility
Inkjet Printers; Laser Printers
Sequence
Reverse
Brightness Rating (International)
92
Description
Multipurpose carbonless paper is good for a wide variety of forms. Designed for optimal performance in digital and offset printing. Engineered to run cleaner and reduce the risk of contamination. Brightest base sheet enhances images. Great for image legibility on multiple part forms. Performance guaranteed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.