Magenta Toner Cartridge Sold, 34000 Yield
- Mfr # 006R01736
- Zoro # G6685078
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Color
Magenta
Yield
34000 Pages
Compatible OEM Model Number
Xerox PrimeLink C9065, C9070
Max. Page Yield
32000
Ink/Toner Color
Magenta
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 006R01736
- Zoro #
- G6685078
- UPC #
- 95205617368
- Country of Origin
- Japan
- Item
- Toner
- Color
- Magenta
- Yield
- 34000 Pages
- Compatible OEM Model Number
- Xerox PrimeLink C9065, C9070
- Max. Page Yield
- 32000
- Ink/Toner Color
- Magenta
Description
Xerox Genuine Color Primelink XC9065, XC9070 Magenta Toner Cartridge Sold (34,000 Yield). Genuine Xerox Supplies assure you of the best quality output from your Xerox printer. Always use only Xerox supplies in your Xerox printers, copiers, fax machines and multifunction products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.