Shop XEROX
See all product information
Create Account
Yellow Toner Cartridge
- Mfr # 006R01749
- Zoro # G3615651
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Cartridge Condition
Original
Max. Page Yield
28000
For Use With
Xerox AltaLink Printers: C8130, C8135, C8145, C8155, C8170
Features
Environmentally Friendly
Product Type
Toner Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 006R01749
- Zoro #
- G3615651
- UPC #
- 95205617498
- Country of Origin
- Japan
Details
- Cartridge Condition
- Original
- Item
- Toner
- Max. Page Yield
- 28000
- For Use With
- Xerox AltaLink Printers: C8130, C8135, C8145, C8155, C8170
- Features
- Environmentally Friendly
- Product Type
- Toner Cartridge
- Compatibility
- Xerox AltaLink Printers:C8130, C8135, C8145, C8155, C8170
- Print Color
- Yellow
- Print Technology
- Laser
- Ink/Toner Color
- Yellow
- Compatible OEM Model Number
- Xerox AltaLink C8130, C8135, C8145, C8155, C8170
Description
Xerox AltaLink C8130, 35, 45, 55, 70 Yellow Toner Cartridge (28,000 Yield)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.