Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Xerox Revolution NeverTear, 5 mil, 11 x 17, Smooth White, PK100 3R20174

Revolution NeverTear, 5 mil, 11 x 17, Smooth White, PK100 (Discontinued)

  • Mfr # 3R20174
  • Zoro # G4078415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R20174
Zoro #
G4078415
UPC #
814653024470
Country of Origin
Belgium

Dimensions

Size
11 x 17
Sheet/Roll Size
11 x 17
Paper/Media Thickness (mil)
5 mil

Details

Item
Paper
Color
White
Finish
Smooth
Weight
4 lbs
Machine Compatibility
Xerox Nuvera® Family; Xerox® 800/1000 Color Press; Xerox® Color 550/560 Production Printer; Xerox® Color C60/C70 Printer; Xerox® Color C75/J75 7XX Press; Xerox® Color C75/J75 Press; Xerox® DocuColor® 7000/8000/8080; Xerox® Versant® 2100 Press; Xerox® Versant® 80 Press; Xerox® iGen® Press Family
Number of Parts
1
Paper/Media Color(s)
White
Brightness Rating (International)
98
Paper Finish
Smooth
Brightness Rating (US)
98
Paper Grade (gsm)
135 gsm

Description

xeroxTM Revolution NeverTear, 5 mil, 11 x 17, Smooth White, 100/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.