Shop XEROX
See all product information
Create Account
Toner Cartridge, Black
- Mfr # 6R1513
- Zoro # G4250885
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Printer Series
WorkCentre
Printer Model
WorkCentre 7525, 7535, 7530, 7545, 7556
Cartridge Condition
New
Printer Brand
Xerox
Max. Page Yield
26,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6R1513
- Zoro #
- G4250885
- UPC #
- -
- Country of Origin
- Japan
Details
- Printer Series
- WorkCentre
- Printer Model
- WorkCentre 7525, 7535, 7530, 7545, 7556
- Cartridge Condition
- New
- Item
- Toner Cartridge
- Printer Brand
- Xerox
- Max. Page Yield
- 26,000
- Color
- Black
- Remanufactured Cartridge Number
- No
- For Use With
- Xerox® WorkCentre® 7525, 7535, 7530, 7545, 7556; Xerox®
- Product Type
- Toner Cartridge
- Compatibility
- Xerox WorkCentre Printers: 7525, 7530, 7535, 7545, 7556
- Device Types
- Multifunction Laser Printer
- Supply Type
- Toner
- Compatible Printer Series
- WorkCentre
- Compatible Printer Model Number
- WorkCentre 7500, WorkCentre 7800, WorkCentre 7800i, WorkCentre 7970i, WorkCentre 7979, WorkCentre EC7800
- Page Yield - Total
- 26,000
- Market Indicator Cartridge Number
- 006R01513
- Ink/Toner Color
- Black
- Page Yield - Black
- 26,000
- Compatible Printer Brand
- Xerox
- Wire Color
- Black
Description
Ink/Toner Color Black, Printer Brand Xerox, Printer Series WorkCentre, Printer Model WorkCentre 7525, 7535, 7530, 7545, 7556, Max. Page Yield 26,000, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.