This item is Discontinued.

Xerox Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5x11, Wht, PK500 3R02047RM

Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5x11, Wht, PK500 (Discontinued)

  • Mfr # 3R02047RM
  • Zoro # G7570430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3R02047RM
Zoro #
G7570430
UPC #
95205320466
Country of Origin
United States

Dimensions

Size
8.5 x 11
Sheet/Roll Size
8.5 x 11
Sheet Size
8.5 x 11

Details

Item
Paper
Color
White
Weight
5.127 lbs
Machine Compatibility
Copiers; Fax Machines; Inkjet Printers; Laser Printers; Typewriters
Paper/Media Color(s)
White
Brightness Rating (International)
106
Paper Grade (gsm)
75 gsm
Brightness Rating (US)
92
Paper Basis Weight (lb)
20 lb Bond
Paper Weight
20 lb Bond
Brightness
92
Total Number of Sheets
500

Description

xeroxTM Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5 x 11, White, 500/Ream

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.