This item is Discontinued.

Xerox XER3R11542 Copy-Printer Paper-98 Bright-24Lb-8.5 in. x 14 in.-500-RM-White 3R11542R

XER3R11542 Copy-Printer Paper-98 Bright-24Lb-8.5 in. x 14 in.-500-RM-White (Discontinued)

  • Mfr # 3R11542R
  • Zoro # G310747135
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3R11542R
Zoro #
G310747135
UPC #
095205222159
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in x 14in

Details

Item
Copy & Multipurpose Paper
Color
White
Brightness
98
Print Technology
Laser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.