Shop XEROX
See all product information
Create Account
Xerographic Module, 200000 Yield
- Mfr # 013R00675
- Zoro # G6692473
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Yield
200000 Pages
Product Type
Imaging Drum
Compatibility
Xerox AltaLink B8000 Printers:B8045, B8055, B8065, B8075, B8090
Compatible OEM Model Number
B8045, B8055, B8065, B8075, B8090
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 013R00675
- Zoro #
- G6692473
- UPC #
- 95205136753
- Country of Origin
- Malaysia
- Color
- Black
- Yield
- 200000 Pages
- Product Type
- Imaging Drum
- Compatibility
- Xerox AltaLink B8000 Printers:B8045, B8055, B8065, B8075, B8090
- Compatible OEM Model Number
- B8045, B8055, B8065, B8075, B8090
- For Use With
- Printer
- Item
- Imaging Drum
- Ink/Toner Color
- Black
- Max. Page Yield
- 200000
Description
Xerox AltaLink B8045, B8055, B8065, B8075, B8090, WorkCentre 5945, 5955 Xerographic Module (200,000 Yield)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.