Zoro Homepage

Xtremescale Singleport 100Gbe Server I/

  • Mfr # X2541-PLUS

  • Zoro # G0063678


product price: $2,609.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-in Card
Number of Ports
1
Application
Data Center
Green Environmental Attribute
Environmentally Friendly
Expansion Slot Type
QSFP28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X2541-PLUS
Zoro #
G0063678
UPC #
816191010922
Country of Origin
Unknown

Details

Mounting
Plug-in Card
Item
100Gigabit Ethernet Card
Number of Ports
1
Application
Data Center
Green Environmental Attribute
Environmentally Friendly
Expansion Slot Type
QSFP28
Host Interface
PCI Express 3.1 x16
Series
X2
Media Type Supported
Optical Fiber
Network Technology
100GBase-X

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.