This item is Discontinued.

Xoopar Aimee Stewart AKF6-MOONFOX Amazon Kindle Fire HD 6 in. Skin - Moon Fox AKF6-MOONFOX

Aimee Stewart AKF6-MOONFOX Amazon Kindle Fire HD 6 in. Skin - Moon Fox (Discontinued)

  • Mfr # AKF6-MOONFOX
  • Zoro # G904124595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKF6-MOONFOX
Zoro #
G904124595
UPC #
-
Country of Origin
China

Description

Protect and prevent your phone, Tablet, Laptop from scratches, dust and damage. It is made from a lightweight tough strong high quality material which will help to keep your phone, Tablet, Laptop safe. The material is soft which is hard wearing. This will not only look good on your phone, Tablet, Laptop but will protect it. Easy to change and simply slides on and off and can be changed and used many times.

Features
  • Amazon Kindle Fire HD 6in Skin - Moon Fox
  • Fits 6"
  • Easy, bubble-free installation and goo-free removal
Specifications
  • Design: Moon Fox

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.