Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22020 Coverall with Hood, Nylon, 840 den Fabric Weight, 30 in Inseam, Navy, M

  • Mfr # 22020-RMEDB

  • Zoro # G9474893


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
840 den
Inseam
30 in
Closure Type
Zipper with Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22020-RMEDB
Zoro #
G9474893
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
32 in to 34 in
Fits Chest Size
38 in to 40 in
Size-Body Type
Regular
Tag Size
34 x 32
Maximum Chest Size
40 in
Minimum Chest Size
38 in
Minimum Waist Size
32 in
Maximum Waist Size
34 in

Details

Item
Coverall with Hood
Color
Navy
Material
Nylon
Fabric Weight
840 den
Inseam
30 in
Closure Type
Zipper with Snap
Insulated
Yes
Gender
Men's
Series
22020
Features
Flaps Run the Entire Length of the Thigh-High Zippers With Snaps Every Five Inches
Hammer Loop
No
Number of Outside Pockets
3
Lining Material
Taffeta
Hood Style
Attached
Collar Style
Hooded
Includes Hammer Loop
No
Water-Resistant
No
Insulation Material
Polyester
Temperature Rating
Down to -50 Degrees F
Sleeve Type
Long
Insulated for Cold Conditions
Yes
Pass Through Pockets
No
Pocket Locations
Large Lower, Left Chest
Hood Features
Attached Hood With Pile Lining, Drawstring with Cord-Locks, Knit Cuff Around Face
Includes Lining
Yes
Cuff Style
Knit
Attached Hood
Yes

Description

Coverall with Hood, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 840 den, Number of Outside Pockets 3, Collar Style Hooded, Includes Lining Yes, Includes Hood Yes, Color Navy, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Inseam 30 in, Size M, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 32 in, Minimum Chest Size 38 in, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.