Shop All Tarps
Xpose Safety
10 ft x 12 ft Heavy Duty Tarp, Silver/Black, Polyethylene
Mfr # STH-1012-X
Zoro # G607986735
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 10 ft
- Tarp Finished Width 12 ft
- Grommet Spacing 18 in
Product Information
- Brand Xpose Safety
- MFR # STH-1012-X
- Zoro # G607986735
- UPC # 812412031707
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Details
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Jandy Industries CS 100 Replacement Pool Filter Compatible Cartridge PJANCS100/C-8410/FC-0821 (WP.JAN0821)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (40 Pack) (03-210-CO-40pk)
- CORE TARPS 10 ft x 20 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-10x20)
- GARDENISED Heavy Duty Snow Rolling Remover with Wheels and Wide Blade, Red (QI004205)
- XPOSE SAFETY 18 ft x 24 ft Heavy Duty Tarp, Black/Green, Polyethylene (MTGB-1824-X)
- XPOSE SAFETY 50 ft x 100 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-50100)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1216-X)
- XPOSE SAFETY 12 ft x 18 ft Heavy Duty Tarp, Black (BMT-1218-X)
- XPOSE SAFETY 7 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-78-X)
- XPOSE SAFETY 10 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1040-X-A)
- TARPCO SAFETY 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 7 Mil Tarp, Blue, Polyethylene (TS-205-12X16)
- Xpose Safety Tarps