Shop XPOSE SAFETY
See all product information
Create Account
12in Elastic Bungee Ties, 100PK for Scaffold Sheeting
- Mfr # EBT-12-100-X
- Zoro # G022915280
product price:Â
$
31.29
/ea
Key Features
Color
Black
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBT-12-100-X
- Zoro #
- G022915280
- UPC #
- 810193619558
- Country of Origin
- China
- Item
- Bungee Ties
- Color
- Black
- Material
- Plastic
Description
Premium Elastic Strength: Each 12-inch bungee tie is crafted from high-quality elastic material that offers superior stretch and rebound. Ideal for securing tarps, canopies, cables, and gear with reliable tension and hold. Sleek Black Finish for Versatile Use: The black color blends seamlessly with most outdoor and industrial setups, making these ties perfect for discreet fastening in events, construction, landscaping, and storage applications. Bulk Pack for Maximum Value: Comes in a generous 100-count bag with 10 bags per case-totaling 1,000 ties. Perfect for contractors, event planners, or warehouse teams needing consistent supply and cost-effective bundling solutions Reusable & Weather-Resistant: Designed to withstand repeated use and exposure to outdoor elements. These bungee ties resist fraying, UV damage, and moisture, making them a long-lasting solution for indoor and outdoor tasks. Multi-Purpose Utility Strap: Whether you're organizing cables, securing tent poles, bundling tools, or managing inventory, these elastic ties offer flexible performance across commercial, industrial, and recreational settings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.